Shop DYNABRADE
See all product information
Create Account
Rotor
- Mfr # 04017
- Zoro # G7372565
product price:Â
$
181.97
/ea
Free Shipping & Returns
Key Features
For Use With
Dynastraight
Fits Brand
Dynabrade
Compatible with Manufacturer Part Number
53001
Compatible with Series
Dynastraight
Product Type
Rotor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04017
- Zoro #
- G7372565
- UPC #
- -
- Country of Origin
- United States
- Item
- Rotor
- For Use With
- Dynastraight
- Fits Brand
- Dynabrade
- Compatible with Manufacturer Part Number
- 53001
- Compatible with Series
- Dynastraight
- Product Type
- Rotor
- Compatible with Brand
- Dynabrade
- Compatible Series
- Dynastraight
- Compatible Product Type
- Dynastraight Tools
Description
The DYNABRADE - 4017 is a rotor designed for use in pneumatic tools. It serves as the rotating component inside pneumatic motors that converts compressed air pressure into mechanical rotary motion. This rotor is compatible with Dynabrade brand tools and specifically fits the Dynastraight series. It is intended for use with Dynastraight tools and replaces the manufacturer part number 53001.
Key Features:
- Product type: Rotor, the essential rotating element in pneumatic motors
- Compatible with Dynabrade brand and fits Dynastraight series tools
- Replaces manufacturer part number 53001
- Designed for use with Dynastraight pneumatic tools
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.