Offset Lock Bracket
- Mfr # 302446
- Zoro # G7373983
product price:Â
$
7.99
/ea
Key Features
Fits Brand
Magline
Compatible with Product Type
Three-Position Truck
Hub Position
Offset
Compatible Mfr. Model Number
TPAUA4
Overall Length
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302446
- Zoro #
- G7373983
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 1/8 in
- Overall Width
- 7/8 in
- Overall Height
- 3 3/4 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Details
- Item
- Offset Lock Bracket
- Fits Brand
- Magline
- Compatible with Product Type
- Three-Position Truck
- Hub Position
- Offset
- Compatible Mfr. Model Number
- TPAUA4
- Material
- Steel
- Color
- Silver
- Shell Material
- Steel
- Wire Color
- Silver
Description
Offset Lock Bracket, Overall Depth Not Applicable, Overall Width 7/8 in, Overall Height 3 3/4 in, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.