Spring, Extension
- Mfr # 19780
- Zoro # G7375776
product price:Â
$
71.15
/ea
Key Features
For Use With
Dunkin' Donuts Gas Deck Oven, Pizza Deck Oven
For Use With Mfr. Model Number
1048, 1048DD, 1060
Fits Brand
Blodgett
Height
36 in
Product Type
Extension Spring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19780
- Zoro #
- G7375776
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 36 in
- Overall Height
- 36 in
Details
- Item
- Spring, Extension
- For Use With
- Dunkin' Donuts Gas Deck Oven, Pizza Deck Oven
- For Use With Mfr. Model Number
- 1048, 1048DD, 1060
- Fits Brand
- Blodgett
- Product Type
- Extension Spring
- Compatible with Manufacturer Model Number
- 1048, 1048DD, 1060
- For Use with Mfr Model Number
- 1048, 1048DD, 1060
- Compatible Manufacturer Part Number
- 1048, 1048DD, 1060
- Compatible with Mfr. Model No.
- 1048, 1048DD, 1060
- Compatible Manufacturer Model Number
- 1048, 1048DD, 1060
- Compatible with Manufacturer Model No.
- 1048, 1048DD, 1060
- Compatible Pump Manufacturer Part Number
- 1048, 1048DD, 1060
- Compatible Mfr. Model Number
- 1048, 1048DD, 1060
- For Manufacturer Part Number
- 1048, 1048DD, 1060
- Compatible with Mfr. Model Number
- 1048, 1048DD, 1060
- Compatible Product Type
- Dunkin' Donuts Gas Deck Oven, Pizza Deck Oven
Description
Spring, Extension, For Use With Dunkin' Donuts Gas Deck Oven, Pizza Deck Oven, Product Type Extension Spring, Compatible with Manufacturer Model Number 1048, 1048DD, 1060, Overall Height 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.