Replacement Cover
- Mfr # 6366432
- Zoro # G7376092
product price:Â
$
263.99
/ea
Key Features
For Use With Mfr. Model Number
4YY22
Fits Brand
Dayton
For Use With
Grainger Item Number: 4YY22
Material
Aluminum
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6366432
- Zoro #
- G7376092
- UPC #
- 190735163726
- Country of Origin
- United States
- For Use With Mfr. Model Number
- 4YY22
- Fits Brand
- Dayton
- Item
- Weatherhood
- For Use With
- Grainger Item Number: 4YY22
- Material
- Aluminum
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Overall Width
- 4 in
- Overall Height
- 43 in
- Overall Depth
- 43 in
Description
Weatherhood, Overall Height 43 in, Overall Width 4 in, Overall Depth 43 in, Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.