Rocker Switch, Red, For Ovens/Ranges
- Mfr # SK2474102
- Zoro # G7376625
product price:Â
$
89.39
/ea
Key Features
For Use With
Electric T1 Skillets, Gas T1 Skillets, PowerPan Series 40 Gallon Tilting Skillet
For Use With Mfr. Model Number
SGL-30-T1, SGL-40-T1
Color
Red
Product Type
Rocker Switch
Compatible with Manufacturer Model Number
SEL-30-T1, SEL-40-T1, SEL-T1, SGL- T1, SGL-30-T1, SGL-40-T1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SK2474102
- Zoro #
- G7376625
- UPC #
- 696736914133
- Country of Origin
- Canada
- Item
- Rocker Switch
- For Use With
- Electric T1 Skillets, Gas T1 Skillets, PowerPan Series 40 Gallon Tilting Skillet
- For Use With Mfr. Model Number
- SGL-30-T1, SGL-40-T1
- Color
- Red
- Product Type
- Rocker Switch
- Compatible with Manufacturer Model Number
- SEL-30-T1, SEL-40-T1, SEL-T1, SGL- T1, SGL-30-T1, SGL-40-T1
- Compatible with Mfr. Model No.
- SEL-30-T1, SEL-40-T1, SEL-T1, SGL- T1, SGL-30-T1, SGL-40-T1
- For Use with Mfr Model Number
- SEL-30-T1, SEL-40-T1, SEL-T1, SGL- T1, SGL-30-T1, SGL-40-T1
- Compatible Manufacturer Part Number
- SEL-30-T1, SEL-40-T1, SEL-T1, SGL- T1, SGL-30-T1, SGL-40-T1
- Compatible Manufacturer Model Number
- SEL-30-T1, SEL-40-T1, SEL-T1, SGL- T1, SGL-30-T1, SGL-40-T1
- Compatible with Manufacturer Model No.
- SEL-30-T1, SEL-40-T1, SEL-T1, SGL- T1, SGL-30-T1, SGL-40-T1
- Compatible Pump Manufacturer Part Number
- SEL-30-T1, SEL-40-T1, SEL-T1, SGL- T1, SGL-30-T1, SGL-40-T1
- Compatible Mfr. Model Number
- SEL-30-T1, SEL-40-T1, SEL-T1, SGL- T1, SGL-30-T1, SGL-40-T1
- For Manufacturer Part Number
- SEL-30-T1, SEL-40-T1, SEL-T1, SGL- T1, SGL-30-T1, SGL-40-T1
- Compatible with Mfr. Model Number
- SEL-30-T1, SEL-40-T1, SEL-T1, SGL- T1, SGL-30-T1, SGL-40-T1
- Compatible Product Type
- Electric T1 Skillets, Gas T1 Skillets, PowerPan Series 40 Gallon Tilting Skillet
- Wire Color
- Red
Description
Rocker Switch, Burner Size Included Not Applicable, For Use With Electric T1 Skillets, Gas T1 Skillets, PowerPan Series 40 Gallon Tilting Skillet, Product Type Rocker Switch, Color Red, Compatible Manufacturer Part Number SEL-30-T1, SEL-40-T1, SEL-T1, SGL- T1, SGL-30-T1, SGL-40-T1, Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.