Shop DAYTON
See all product information
Create Account
Replacement Wheel
- Mfr # 52T006
- Zoro # G7378655
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
10C394
Fits Brand
Dayton
Product Type
Blower Wheel
Bore Diameter
1 in
Wheel Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52T006
- Zoro #
- G7378655
- UPC #
- 190735160909
- Country of Origin
- United States
- Item
- Blower Wheel
- For Use With Mfr. Model Number
- 10C394
- Fits Brand
- Dayton
- Product Type
- Blower Wheel
- Wheel Material
- Aluminum
- Compatible with Brand
- Dayton
Dimensions
- Bore Diameter
- 1 in
Description
Blower Wheel, Product Type Blower Wheel, Bore Diameter 1 in, Wheel Material Aluminum, Compatible with Grainger Part Number 10C394, Compatible with Brand Dayton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.