Grommet
- Mfr # PB2941
- Zoro # G7379075
product price:Â
$
41.69
/ea
Key Features
For Use With
For Use With Mfr. Model Number
10710W,10711W,10712W,10713W,10714W,10715W,10716W,10717W,10718W,10719W,10720W,10721W,10722W,10723W,10724W,10725W,10726W,10727W,10728W,10729W,10730W,10731W,10732W,10733W,10734W,10735W,10736W,10737W,10738W,10739W,10740W,10741W,10742W,10743W,10744W,10745W,10746W,10747W,10748W,10749W,10750W,10751W,10752W,10753W,10754W,10755W,10756W,10757W,10758W,10759W,10760W,10761W,10762W,10763W,10764W,10765W
Fits Brand
CM
Material
Rubber
Overall Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB2941
- Zoro #
- G7379075
- UPC #
- -
- Country of Origin
- United States
- Item
- Grommet
- For Use With
- For Use With Mfr. Model Number
- 10710W,10711W,10712W,10713W,10714W,10715W,10716W,10717W,10718W,10719W,10720W,10721W,10722W,10723W,10724W,10725W,10726W,10727W,10728W,10729W,10730W,10731W,10732W,10733W,10734W,10735W,10736W,10737W,10738W,10739W,10740W,10741W,10742W,10743W,10744W,10745W,10746W,10747W,10748W,10749W,10750W,10751W,10752W,10753W,10754W,10755W,10756W,10757W,10758W,10759W,10760W,10761W,10762W,10763W,10764W,10765W
- Fits Brand
- CM
- Material
- Rubber
- Compatible Series
- JLC
- Compatible Load Capacity
- 1,000 lb, 2,000 lb, 4,000 lb
- Compatible Hoist Type
- Electric Chain Hoists
- Product Type
- Grommet
- Shell Material
- Rubber
- Traction Material
- Rubber
Dimensions
- Overall Height
- 1 in
- Overall Length
- 3 in
- Overall Width
- 1 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Grommet, Product Type Grommet, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, 2,000 lb, 4,000 lb, Compatible Series JLC, Material Rubber, Overall Length 3 in, Overall Width 1 in, Overall Height 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.