Replacement Wheel
- Mfr # 6366387
- Zoro # G7381561
product price:Â
$
68.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With Mfr. Model Number
16D528, 4HZ32, 4HZ34, 5DVR6
Fits Brand
Dayton
For Use With
Grainger Item Number: 16D528, 4HZ32, 4HZ34, 5DVR6
Wheel Diameter
11 in
Compatible with Manufacturer Model Number
16D528, 4HZ32, 4HZ34, 5DVR6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6366387
- Zoro #
- G7381561
- UPC #
- 190735163405
- Country of Origin
- United States
Dimensions
- Wheel Diameter
- 11 in
- Wheel Width
- 11 in
- Bore Diameter
- 5/16 in
Details
- For Use With Mfr. Model Number
- 16D528, 4HZ32, 4HZ34, 5DVR6
- Fits Brand
- Dayton
- Item
- Blower Wheel
- For Use With
- Grainger Item Number: 16D528, 4HZ32, 4HZ34, 5DVR6
- Compatible with Manufacturer Model Number
- 16D528, 4HZ32, 4HZ34, 5DVR6
- Wheel Material
- Plastic
- Compatible Manufacturer Part Number
- 16D528, 4HZ32, 4HZ34, 5DVR6
- Compatible Pump Manufacturer Part Number
- 16D528, 4HZ32, 4HZ34, 5DVR6
- Compatible Mfr. Model Number
- 16D528, 4HZ32, 4HZ34, 5DVR6
- Compatible Manufacturer Model Number
- 16D528, 4HZ32, 4HZ34, 5DVR6
- Compatible with Brand
- Dayton
- Product Type
- Blower Wheel
- For Manufacturer Part Number
- 16D528, 4HZ32, 4HZ34, 5DVR6
- Compatible with Mfr. Model Number
- 16D528, 4HZ32, 4HZ34, 5DVR6
Description
Blower Wheel, Product Type Blower Wheel, Wheel Diameter 11 in, Wheel Width 11 in, Bore Diameter 5/16 in, Wheel Material Aluminum, Compatible with Grainger Part Number 16D528, 4HZ32, 4HZ34, 5DVR6, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 16D528, 4HZ32, 4HZ34, 5DVR6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.