Shop VULCAN HART
See all product information
Create Account
Door Spring Kit, Gray
- Mfr # VH00-913102-00395
- Zoro # G7385707
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
For Use With
For Use With Mfr. Model Number
148L, 148LC, 160L, 160L77R, 160LC, 24L, 260L, 260LC, 260LCC, 36FL77R, 36L, 36L77R, 36LC, 481L, 481LC, 48L, 60FL77R, 60L, 60L77R, 60LC, 60LCC, E24L, E36L, E48L, E60L, EG160, EG36, MG12
Fits Brand
Vulcan Hart
Color
Gray
Product Type
Door Spring Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VH00-913102-00395
- Zoro #
- G7385707
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Door Spring Kit
- For Use With
- For Use With Mfr. Model Number
- 148L, 148LC, 160L, 160L77R, 160LC, 24L, 260L, 260LC, 260LCC, 36FL77R, 36L, 36L77R, 36LC, 481L, 481LC, 48L, 60FL77R, 60L, 60L77R, 60LC, 60LCC, E24L, E36L, E48L, E60L, EG160, EG36, MG12
- Fits Brand
- Vulcan Hart
- Color
- Gray
- Product Type
- Door Spring Kit
- Compatible with Manufacturer Model Number
- 148L, 148LC, 160L, 160L77R, 160LC, 24L, 260L, 260LC, 260LCC, 36FL77R, 36L, 36L77R, 36LC, 481L, 481LC, 48L, 60FL77R, 60L, 60L77R, 60LC, 60LCC, E24L, E36L, E48L, E60L, EG160, EG36, MG12
- Compatible with Mfr. Model No.
- 148L, 148LC, 160L, 160L77R, 160LC, 24L, 260L, 260LC, 260LCC, 36FL77R, 36L, 36L77R, 36LC, 481L, 481LC, 48L, 60FL77R, 60L, 60L77R, 60LC, 60LCC, E24L, E36L, E48L, E60L, EG160, EG36, MG12
- For Use with Mfr Model Number
- 148L, 148LC, 160L, 160L77R, 160LC, 24L, 260L, 260LC, 260LCC, 36FL77R, 36L, 36L77R, 36LC, 481L, 481LC, 48L, 60FL77R, 60L, 60L77R, 60LC, 60LCC, E24L, E36L, E48L, E60L, EG160, EG36, MG12
- Compatible Manufacturer Part Number
- 148L, 148LC, 160L, 160L77R, 160LC, 24L, 260L, 260LC, 260LCC, 36FL77R, 36L, 36L77R, 36LC, 481L, 481LC, 48L, 60FL77R, 60L, 60L77R, 60LC, 60LCC, E24L, E36L, E48L, E60L, EG160, EG36, MG12
- Compatible Manufacturer Model Number
- 148L, 148LC, 160L, 160L77R, 160LC, 24L, 260L, 260LC, 260LCC, 36FL77R, 36L, 36L77R, 36LC, 481L, 481LC, 48L, 60FL77R, 60L, 60L77R, 60LC, 60LCC, E24L, E36L, E48L, E60L, EG160, EG36, MG12
- Compatible with Manufacturer Model No.
- 148L, 148LC, 160L, 160L77R, 160LC, 24L, 260L, 260LC, 260LCC, 36FL77R, 36L, 36L77R, 36LC, 481L, 481LC, 48L, 60FL77R, 60L, 60L77R, 60LC, 60LCC, E24L, E36L, E48L, E60L, EG160, EG36, MG12
- Compatible Pump Manufacturer Part Number
- 148L, 148LC, 160L, 160L77R, 160LC, 24L, 260L, 260LC, 260LCC, 36FL77R, 36L, 36L77R, 36LC, 481L, 481LC, 48L, 60FL77R, 60L, 60L77R, 60LC, 60LCC, E24L, E36L, E48L, E60L, EG160, EG36, MG12
- Compatible Mfr. Model Number
- 148L, 148LC, 160L, 160L77R, 160LC, 24L, 260L, 260LC, 260LCC, 36FL77R, 36L, 36L77R, 36LC, 481L, 481LC, 48L, 60FL77R, 60L, 60L77R, 60LC, 60LCC, E24L, E36L, E48L, E60L, EG160, EG36, MG12
- For Manufacturer Part Number
- 148L, 148LC, 160L, 160L77R, 160LC, 24L, 260L, 260LC, 260LCC, 36FL77R, 36L, 36L77R, 36LC, 481L, 481LC, 48L, 60FL77R, 60L, 60L77R, 60LC, 60LCC, E24L, E36L, E48L, E60L, EG160, EG36, MG12
- Compatible with Mfr. Model Number
- 148L, 148LC, 160L, 160L77R, 160LC, 24L, 260L, 260LC, 260LCC, 36FL77R, 36L, 36L77R, 36LC, 481L, 481LC, 48L, 60FL77R, 60L, 60L77R, 60LC, 60LCC, E24L, E36L, E48L, E60L, EG160, EG36, MG12
- Compatible Product Type
- 60 in 6-Burner Restaurant Gas Range,90 Series Restaurant Range with Convection Oven,90 Series Restaurant Range with Standard and Convection Oven,90 Series Restaurant Range with Standard Oven,90 Series Restaurant Range with Two Convection Ovens,90 Series Restaurant Range with Two Standard Ovens,Electric Restaurants Range,Gas Range,Gas Restaurant Range
- Wire Color
- Gray
Description
Door Spring Kit, Burner Size Included Not Applicable, For Use With 60 in 6-Burner Restaurant Gas Range, 90 Series Restaurant Range with Convection Oven, 90 Series Restaurant Range with Standard and Convection Oven, 90 Series Restaurant Range with Standard Oven, 90 Series Restaurant Range with Two Convection Ovens, 90 Series Restaurant Range with Two Standard Ovens, Electric Restaurants Range, Gas Range, Gas Restaurant Range, Product Type Door Spring Kit, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.