Shop DAYTON
See all product information
Create Account
Pump End
- Mfr # 023000
- Zoro # G7390607
product price:Â
$
1,246.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
FPS10021
Fits Brand
Dayton, Flint & Walling
Intake Type
Screened
Compatible Pump Manufacturer Part Number
FPS10021
Compatible with Series
Dayton, Flint & Walling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 023000
- Zoro #
- G7390607
- UPC #
- 190735201657
- Country of Origin
- United States
Dimensions
- Compatible Intake Pipe Size
- 6 1/4 in
- Compatible Discharge Pipe Size
- 2 in
Details
- Item
- Pump End
- For Use With Mfr. Model Number
- FPS10021
- Fits Brand
- Dayton, Flint & Walling
- Intake Type
- Screened
- Compatible Pump Manufacturer Part Number
- FPS10021
- Compatible with Series
- Dayton, Flint & Walling
- Discharge Type
- tube
- Compatible Series
- Dayton, Flint & Walling
Description
Pump End, Compatible Pump Grainger Part Number 2VAN4, Compatible Pump Manufacturer Part Number FPS10021, Compatible Discharge Pipe Size 2 in, Compatible Intake Pipe Size 6 1/4 in, Compatible with Series Dayton, Flint & Walling, Discharge Type tube, Intake Type Screened
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.