Blade Assembly, 3-7/8 in W
- Mfr # 39337
- Zoro # G7393757
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
For Use With
Immersion Hand Mixer, Power Mixer
For Use With Mfr. Model Number
MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
Fits Brand
Robot Coupe
Compatible with Manufacturer Model Number
MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
Compatible Manufacturer Model Number
MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39337
- Zoro #
- G7393757
- UPC #
- -
- Country of Origin
- France
- Item
- Blade Assembly
- For Use With
- Immersion Hand Mixer, Power Mixer
- For Use With Mfr. Model Number
- MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
- Fits Brand
- Robot Coupe
- Compatible with Manufacturer Model Number
- MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
- Compatible Manufacturer Model Number
- MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
- Compatible Manufacturer Part Number
- MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
- Compatible with Mfr. Model No.
- MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
- For Use with Mfr Model Number
- MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
- Compatible with Manufacturer Model No.
- MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
- Compatible Pump Manufacturer Part Number
- MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
- Compatible Mfr. Model Number
- MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
- Compatible with Brand
- Robot Coupe
- Product Type
- Blade Assembly
- For Manufacturer Part Number
- MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
- Compatible with Mfr. Model Number
- MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V
- Compatible Product Type
- Immersion Hand Mixers, Power Mixers
- Compatible Brand
- Robot Coupe
Dimensions
- Overall Height
- 3 1/4 in
- Overall Width
- 3 7/8 in
- Overall Depth
- 4 1/4 in
Description
Blade Assembly, Product Type Blade Assembly, For Use With Immersion Hand Mixer, Power Mixer, Compatible with Brand Robot Coupe, Compatible with Manufacturer Model Number MP 350 Combi, MP 350 Turbo, MP 350 Turbo Combi, MP 350 Turbo V.V., MP 450 Turbo, MP 450 Turbo Combi, MP 450 Turbo V.V, Overall Depth 4 1/4 in, Overall Width 3 7/8 in, Overall Height 3 1/4 in, Container Capacity Not Applicable, Material Not Applicable, Includes Not Applicable, Features Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.