Shop APW WYOTT
See all product information
Create Account
Element 208V
- Mfr # 21851482
- Zoro # G7397135
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
For Use With
Energy Saving Radiant Conveyor
For Use With Mfr. Model Number
Mfr. No. ECO-4000 500L
Fits Brand
APW Wyott
Voltage
208 V
Wattage
1,400 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21851482
- Zoro #
- G7397135
- UPC #
- -
- Country of Origin
- United States
- Item
- Element
- For Use With
- Energy Saving Radiant Conveyor
- For Use With Mfr. Model Number
- Mfr. No. ECO-4000 500L
- Fits Brand
- APW Wyott
- Voltage
- 208 V
- Wattage
- 1,400 W
- Product Type
- Element
- Compatible Product Type
- Energy Saving Radiant Conveyor
Description
Element, Voltage 208 V, Wattage 1,400 W, Product Type Element, For Use With Energy Saving Radiant Conveyor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.