Shop DAYTON
See all product information
Create Account
Replacement Wheel
- Mfr # 52R905
- Zoro # G7400802
product price:Â
$
65.19
/ea
Key Features
For Use With Mfr. Model Number
SP/CSP-250, SP/CSP-258
Fits Brand
Greenheck
For Use With
Grainger Item Number: 6WZN1, 6WZN7
Overall Length
11 in
Overall Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52R905
- Zoro #
- G7400802
- UPC #
- 190735160671
- Country of Origin
- United States
Dimensions
- Overall Length
- 11 in
- Overall Width
- 11 in
- Overall Height
- 10 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Details
- For Use With Mfr. Model Number
- SP/CSP-250, SP/CSP-258
- Fits Brand
- Greenheck
- Item
- Wheel
- For Use With
- Grainger Item Number: 6WZN1, 6WZN7
- Compatible Product Type
- Fan
- Compatible Manufacturer Model Number
- SP/CSP-250, SP/CSP-258
- Product Type
- Wheel
- Compatible Brand
- Greenheck
Description
Wheel, For Use With Grainger Item Number 6WZN1Fits Brand Dayton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.