Micro Door Switch, For Ovens/Ranges
- Mfr # 1355
- Zoro # G7402017
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
For Use With
Fryer, Fryer Filter, Fryer Filter System, Gas Convection Oven, Gas Fryer, ICVDG Series, IF Series, Single-Deck Turbo Flow Convection Oven, Gas
For Use With Mfr. Model Number
ICVG
Fits Brand
Imperial
Product Type
Micro Door Switch
Compatible with Manufacturer Model Number
ICVG, IFSSP250C-12, IFSSP250C-125, IRF-40, IRF-50, IRFS-40, IRFS-50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1355
- Zoro #
- G7402017
- UPC #
- 400010311125
- Country of Origin
- United States
- Item
- Micro Door Switch
- For Use With
- Fryer, Fryer Filter, Fryer Filter System, Gas Convection Oven, Gas Fryer, ICVDG Series, IF Series, Single-Deck Turbo Flow Convection Oven, Gas
- For Use With Mfr. Model Number
- ICVG
- Fits Brand
- Imperial
- Product Type
- Micro Door Switch
- Compatible with Manufacturer Model Number
- ICVG, IFSSP250C-12, IFSSP250C-125, IRF-40, IRF-50, IRFS-40, IRFS-50
- Compatible with Mfr. Model No.
- ICVG, IFSSP250C-12, IFSSP250C-125, IRF-40, IRF-50, IRFS-40, IRFS-50
- For Use with Mfr Model Number
- ICVG, IFSSP250C-12, IFSSP250C-125, IRF-40, IRF-50, IRFS-40, IRFS-50
- Compatible Manufacturer Part Number
- ICVG, IFSSP250C-12, IFSSP250C-125, IRF-40, IRF-50, IRFS-40, IRFS-50
- Compatible Manufacturer Model Number
- ICVG, IFSSP250C-12, IFSSP250C-125, IRF-40, IRF-50, IRFS-40, IRFS-50
- Compatible with Manufacturer Model No.
- ICVG, IFSSP250C-12, IFSSP250C-125, IRF-40, IRF-50, IRFS-40, IRFS-50
- Compatible Pump Manufacturer Part Number
- ICVG, IFSSP250C-12, IFSSP250C-125, IRF-40, IRF-50, IRFS-40, IRFS-50
- Compatible Mfr. Model Number
- ICVG, IFSSP250C-12, IFSSP250C-125, IRF-40, IRF-50, IRFS-40, IRFS-50
- For Manufacturer Part Number
- ICVG, IFSSP250C-12, IFSSP250C-125, IRF-40, IRF-50, IRFS-40, IRFS-50
- Compatible with Mfr. Model Number
- ICVG, IFSSP250C-12, IFSSP250C-125, IRF-40, IRF-50, IRFS-40, IRFS-50
- Compatible Product Type
- Fryer, Fryer Filter, Fryer Filter System, Gas Convection Oven, Gas Fryer, ICVDG Series, IF Series, Single-Deck Turbo Flow Convection Oven, Gas
Description
Micro Door Switch, Burner Size Included Not Applicable, For Use With Fryer, Fryer Filter, Fryer Filter System, Gas Convection Oven, Gas Fryer, ICVDG Series, IF Series, Single-Deck Turbo Flow Convection Oven, Gas, Product Type Micro Door Switch, Color Not Applicable, Compatible Manufacturer Part Number ICVG, IFSSP250C-12, IFSSP250C-125, IRF-40, IRF-50, IRFS-40, IRFS-50, Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.