Top Screen
- Mfr # 11303
- Zoro # G7413847
product price:Â
$
27.69
/ea
Key Features
Material
Steel
Color
Gray
Fits Brand
Justrite
Product Type
Parts Cleaning Container Screen
Accessory Type
Top Screen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11303
- Zoro #
- G7413847
- UPC #
- 697841004931
- Country of Origin
- United States
- Material
- Steel
- Color
- Gray
- Fits Brand
- Justrite
- Item
- Parts Cleaning Container Screen
- Product Type
- Parts Cleaning Container Screen
- Accessory Type
- Top Screen
- Compatible Mfr Part Number
- 10295, 10370, 10375, 10476
- Compatible Manufacturer Part Number
- 10295, 10370, 10375, 10476
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Description
Top Screen, For Use With Grainger Item Number 3AD27, 5AP05, 3TCG2, For Use With Mfr. Model Number 10476, 10295, 10370, 10375, Fits Brand Justrite
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.