This item is Discontinued.

Hamilton Plate Caster, Swivel, Heavy-Duty, 3000 lb. S-SECJ-1025VH

This item is Discontinued.

Hamilton

Plate Caster, Swivel, Heavy-Duty, 3000 lb. (Discontinued)

Mfr # S-SECJ-1025VH
Zoro # G7426170
Country of Origin Multiple
Category Plate Casters
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-SECJ-1025VH
Zoro #
G7426170
UPC #
-
Country of Origin
Multiple
Caster Sub-Type
Swivel
Replacement Wheel
Mfr. No. WW-1025-V-1MC
Load Rating
3000 lb
Features
Corrosion Resistant
Core Color
Red
Application
Commercial, General Purpose, Industrial, Institutional
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Caster Plate Hole Pattern
A
Standards
ANSI ICWM
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Color
Red
Number of Wheels
1
Caster Brake Included
No
Frame Finish
Zinc Plated
Extended Lead
No
Caster Temp. Range Available
No
Non-Marking
Yes
Thread Guards
No
Inside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Includes
Spanner
Item
Plate Caster
Wheel/Tread Material
Steel
Swivel Construction
Kingpinless
Wheel Bearing Type
Roller
Wheel/Tread Hardness Rating
Extra Hard
Clearance on 1-1/2" Track
9/16 in
Swivel Raceway Type
Single Ball
Load Rating Range
3000 to 5999 lb
Wheel Core Material
Iron
Tread Shape
V-Groove
Includes Thread Guards
No
Number of Mounting Holes
4
Swivel Lock Type
No Lock Included
Wheel Type
Flat-Free
Caster Features
Corrosion-Resistant
Load Capacity - Maximum
3,000 lb
Compatible With
WW-1025-V-1MC
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
For Surface Type
Concrete
Wheel Hardness Rating
170 BHN
Operating Temperature - Maximum
320 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature Range
-40 Degrees to 320 Degrees F

Dimensions

Wheel Width
2 1/2 in
Overall Height
12-1/2"
Swivel Radius
7 1/8 in
Wheel Dia.
10 in
Mounting Bolt Dia.
1/2 in
Recommended Track Size
1-1/2 in x 1-1/2 in
Mounting Height
12 1/2 in
Mounting Plate Size
5-1/4 in x 7-1/4 in
Inside Slot Spacing - Width
3.375 in
Mounting Plate Thickness
3/8 in
Overall Wheel Width
2 1/2 in
Outside Slot Spacing - Width
4.125 in
Mounting Plate Width
5 1/4 in
For Axle Dia.
3/4 in
Inside Slot Spacing - Length
5.25 in
Mounting Plate Length
7 1/4 in
Outside Slot Spacing - Length
6.125 in
Fits Chest Size
Corrosion Resistant

Description

Swivel, Plate Caster, Load Rating 3000 lb, Swivel Lock Type No Lock Included, Wheel Dia. 10 in, Wheel Width 2 1/2 in, Wheel/Tread Material Steel, Wheel Core Material Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape V-Groove

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.