Adhesive, White
- Mfr # 29985
- Zoro # G7463687
product price:Â
$
20.55
/ea
Key Features
Color
White
Width
0.5 in
Used For
TPMS Sensor Saver System
Size
1-1/2 in L x -1/2 in W x 3-7/8 in H
Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29985
- Zoro #
- G7463687
- UPC #
- 703382299856
- Country of Origin
- United States
- Color
- White
- Used For
- TPMS Sensor Saver System
- Item
- Adhesive
- For Use With
- 29980
- Number of Pieces
- 1
- Wire Color
- White
Dimensions
- Width
- 0.5 in
- Size
- 1-1/2 in L x -1/2 in W x 3-7/8 in H
- Length
- 1 1/2 in
Description
Adhesive, Color White
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.