Shop ZORO SELECT
See all product information
Create Account
Compression/Ext Spring Assortment, White
- Mfr # 3HPU2
- Zoro # G7464545
product price:Â
$
65.19
/ea
Key Features
Type
Cut-to Length Compression, Double Loop Extension, and Extension
Material
Carbon Steel
Finish
Zinc-Plated
Number of Pieces
90
Number of Sizes
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3HPU2
- Zoro #
- G7464545
- UPC #
- -
- Country of Origin
- United States
- Item
- Compression/Ext Spring Assortment
- Type
- Cut-to Length Compression, Double Loop Extension, and Extension
- Material
- Carbon Steel
- Finish
- Zinc-Plated
- Number of Pieces
- 90
- Includes
- Color
- White
- System of Measurement
- Inch
- Product Type
- Compression and Extension Springs
- Shell Material
- Carbon Steel
Description
Spring Assortment, Ext/Compr, 90 Pcs, Cut Compr,1 Ea: 0.184, 0.500, 0.640,0.844x12, Compr 2 Ea: 0.630, 0.250,0.375, 0.500, 0.625x12, 0.250x2, x2.50, 0.3125x1.5, x1.75, x2, x2.75, 0.375x1.50, x1.75, x2, x2.75, 4 Ea: 0.250x1.5, 0.313x2.50, 6 Ea: 0.4375x3, Dbl Loop Ext 2 Ea: 0.375x3, x4, Ext 2 Ea: 0.312x6.5, 0.359x5.5, 0.730, 0.430, 0.380x4, 0.500, 0.430,0.210x6.0, 0.180x4.0, 0.250x2.50, 0.312x1.75, 0.312x2.50, 0.375x1.75, 0.375x2.75, 0.375x3.00, 0.437x3.50,4 Ea: 0.250x1.25, 0.312x2.25, 0.437x2.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.