Shop RIDGID
See all product information
Create Account
Transporter
- Mfr # 42575
- Zoro # G7466243
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
41855
Fits Brand
Ridgid
Product Type
Cart
Compatible Threader Series
300
For Use With
300/300A Power Drive, 920 Roll Groover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42575
- Zoro #
- G7466243
- UPC #
- 095691425751
- Country of Origin
- Korea, Republic of
- Item
- Cart
- For Use With Mfr. Model Number
- 41855
- Fits Brand
- Ridgid
- Product Type
- Cart
- Compatible Threader Series
- 300
- For Use With
- 300/300A Power Drive, 920 Roll Groover
- Compatible Mfr. Model No.
- 41855
- Compatible Threader Mfr. Model No.
- 41855
- Compatible Threader Manufacturer Part Number
- 41855
- Compatible Manufacturer Part Number
- 41855
- Features
- Easily attaches to the 920 Power Drive., Large durable wheels for rugged jobsite terrain., Heavy duty consturction for harsh jobsite enviroments
- Compatible Product Type
- 300/300A Power Drive, 920 Roll Groover
Description
Cart, For Use With Grainger Item Number 1VXG8, Compatible Mfr. Model No. 41855, Compatible Threader Series 300, Product Type Cart, Fits Brand Ridgid, For Use With 300/300A Power Drive, 920 Roll Groover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.