Shop BARSKA
See all product information
Create Account
General Binoculars, 10x Magnification, Roof Prism, 303 ft at 1000 yd Field of View
- Mfr # CO10696
- Zoro # G7471506
product price:Â
$
58.49
/ea
Key Features
Magnification
10x
Prism Type
Roof
Optical Lens Coating
Fully Coated
Color
Yellow
Includes
Lens Wipe, Neck Strap, Pouch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO10696
- Zoro #
- G7471506
- UPC #
- 790272977963
- Country of Origin
- China
Dimensions
- Height (In.)
- 1 3/4 in
- Length (In.)
- 4 1/2 in
- Width (In.)
- 4 1/4 in
- Length
- 5"
Details
- Item
- Binoculars
- Magnification
- 10x
- Prism Type
- Roof
- Optical Lens Coating
- Fully Coated
- Color
- Yellow
- Includes
- Lens Wipe, Neck Strap, Pouch
- Field of View
- 303 ft @ 1000 yd
- Type
- General
- Weight
- 13.45 oz
- Min. Distance (Ft.)
- 26 ft
- Weather Resistant
- Weather-Resistant
- Construction
- Rubber Armor
- Tripod Mountable
- No
- For Use With
- Skiing, Sports, Hiking, Camping, Outdoor
- Material
- Rubber
- Eye Relief
- 10.5 mm
- Wire Color
- Yellow
Description
Binocular, General, Magnification 10X, Field of View 303 ft. @ 1000 yd., Prism Type Roof, Length (In.) 4-1/2, Width (In.) 4-5/16, Height (In.) 1-25/32, Construction Rubber, Color Yellow/Black, Optical Lens Coating Fully Coated, Min. Distance (Ft.) 26, Tripod Mountable No, Weather Resistant Yes, Weight 13.45 oz., Includes Lens Cover, Carrying Case, Neck Strap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.