Shop BARSKA
See all product information
Create Account
General Binoculars, 16x Magnification, Porro Prism, 147 ft at 1000 yd Field of View
- Mfr # AB12766
- Zoro # G7472249
product price:Â
$
1,287.99
/ea
Free Shipping & Returns
Key Features
Magnification
16x
Prism Type
Porro
Optical Lens Coating
Fully Multi-Coated
Color
Tan
Includes
Hard Carrying Case, Lens Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB12766
- Zoro #
- G7472249
- UPC #
- 790272002665
- Country of Origin
- China
Dimensions
- Height (In.)
- 6 1/2 in
- Length (In.)
- 13 1/2 in
- Width (In.)
- 8 1/4 in
Details
- Item
- Binoculars
- Magnification
- 16x
- Prism Type
- Porro
- Optical Lens Coating
- Fully Multi-Coated
- Color
- Tan
- Includes
- Hard Carrying Case, Lens Cloth
- Field of View
- 147 ft @ 1000 yd
- Type
- General
- Tripod Mountable
- Yes
- Min. Distance (Ft.)
- 82 ft
- Weather Resistant
- Fog Resistant, Water Resistant
- Weight
- 8.6 lb
- Construction
- Aluminum Magnesium Alloy
- Wire Color
- Tan
Description
Binocular, General, Magnification 16X, Field of View 147 ft. @ 1000 yd., Prism Type Porro, Length (In.) 13-1/2, Width (In.) 8-13/64, Height (In.) 6-1/2, Construction Aluminum Magnesium Alloy, Color Champagne, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 82, Tripod Mountable Yes, Weather Resistant Yes, Weight 8.6 lb., Includes Hard Carrying Case, Lens Cloth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.