General Binoculars, 7x Magnification, Porro Prism, 367 ft at 1000 yd Field of View
- Mfr # AB12738
- Zoro # G7474638
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Magnification
7x
Prism Type
Porro
Optical Lens Coating
Fully Multi-Coated
Color
Yellow
Includes
Carrying Case, Lens Cloth, Lens Covers, Neck Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB12738
- Zoro #
- G7474638
- UPC #
- 790272002504
- Country of Origin
- China
Dimensions
- Length (In.)
- 8 in
- Height (In.)
- 2 3/4 in
- Width (In.)
- 7 3/4 in
Details
- Item
- Binoculars
- Magnification
- 7x
- Prism Type
- Porro
- Optical Lens Coating
- Fully Multi-Coated
- Color
- Yellow
- Includes
- Carrying Case, Lens Cloth, Lens Covers, Neck Strap
- Field of View
- 367 ft @ 1000 yd
- Type
- General
- Weight
- 2.35 lb
- Construction
- Rubber Armor
- Min. Distance (Ft.)
- 16.4 ft
- Weather Resistant
- Fog Resistant, Water Resistant
- Tripod Mountable
- Yes
- Wire Color
- Yellow
Description
Binocular, General, Magnification 7X, Field of View 367 ft. @ 1000 yd., Prism Type Porro, Length (In.) 8, Width (In.) 7-3/4, Height (In.) 2-3/4, Construction Rubber, Color Yellow, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 15, Tripod Mountable Yes, Weather Resistant Yes, Weight 36.5 oz., Includes Lens Cover, Carrying Case, Neck Strap, Lens Cloth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.