Shop MS SEDCO
See all product information
Create Account
Touchless Switch, SS, Brushed
- Mfr # 216
- Zoro # G7477219
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Type
Wave to Open
Switch Action
Touchless
Includes
Adaptor Ring
Material
Stainless Steel
For Use With
Wireless Activation Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 216
- Zoro #
- G7477219
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 1/2 in
- Depth
- 1 1/4 in
- Width
- 4 1/2 in
- Overall Width
- 1 5/16 in
- Overall Height
- 4 in
- Overall Depth
- 1 1/4 in
Description
Wave-to-Open Touch Plate, Type Wave to Open, Switch Action Touchless, Material Stainless Steel, Finish Brushed, Depth 1 1/4 in, Height 4 1/2 in, Width 4 1/2 in, Button Color Red, Color Gray, Rating 3A @ 24V DC, Input Voltage 12/24V AC/DC, Output Form C Relays, Operating Temp. -13 Degrees to 140 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ANSI, BHMA - ANSI/BHMA A156.10 and A156.19, For Use With Wireless Activation Doors, Includes Adaptor Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.