Multi-Mode Receiver, Plastic
- Mfr # CP/RX
- Zoro # G7479258
product price:Â
$
95.59
/ea
Key Features
Type
Mode 1 Standard and Mode 2 Adjustable Time Delay 0 to 20 sec
Material
Plastic
For Use With
Wireless Activation Doors
Input Voltage
12/24V AC/DC
Standards
ANSI, BHMA - ANSI/BHMA A156.10 and A156.19, FCC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP/RX
- Zoro #
- G7479258
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 2 in
- Width
- 4 in
- Height
- 1 in
- Overall Height
- 1 in
- Overall Length
- 4 in
- Overall Width
- 2 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Multi-Mode Receiver, Type Mode 1 Standard and Mode 2 Adjustable Time Delay 0 to 20 sec., Material Plastic, Depth 2 In., Height 1 In., Width 4 In., Color Black, Rating 3A @ 24VDC/VAC, Input Voltage 12 to 24VAC/DC, Output Form C Relays, Amps AC 3V @ 24VAC, Operating Temp. -4 Degrees to 140 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards ANSI/BHMA A156.10, A156.19, For Use With Wireless Activation Doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.