Shop BARSKA
See all product information
Create Account
General Binoculars, 10x Magnification, Porro Prism, 294 ft at 1000 yd Field of View
- Mfr # CO11370
- Zoro # G7482058
product price:Â
$
33.49
/ea
Key Features
Magnification
10x
Prism Type
Porro
Optical Lens Coating
Fully Coated
Color
Pink
Includes
Lens Covers, Neck Strap, Pouch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO11370
- Zoro #
- G7482058
- UPC #
- 790272981342
- Country of Origin
- China
Dimensions
- Width (In.)
- 4 in
- Height (In.)
- 2 1/4 in
- Length (In.)
- 4 1/4 in
Details
- Item
- Binoculars
- Magnification
- 10x
- Prism Type
- Porro
- Optical Lens Coating
- Fully Coated
- Color
- Pink
- Includes
- Lens Covers, Neck Strap, Pouch
- Field of View
- 294 ft @ 1000 yd
- Type
- General
- Construction
- Rubber
- Weight
- 7.2 oz
- Min. Distance (Ft.)
- 16.4 ft
- Tripod Mountable
- No
- For Use With
- Outdoor, Sports
- Eye Relief
- 11 mm
- Wire Color
- Pink
Description
Binocular, General, Magnification 10X, Field of View 288 ft. @ 1000 yd., Prism Type Porro, Length (In.) 4-1/4, Width (In.) 4, Height (In.) 2-1/4, Construction Rubber, Color Pink, Optical Lens Coating Fully Coated, Min. Distance (Ft.) 16.4, Tripod Mountable No, Weather Resistant No, Weight 7.2 oz., Includes Lens Cover, Carrying Case, Neck Strap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.