This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47781
- Zoro #
- G7484849
- UPC #
- 077711477810
- Country of Origin
- China
- Item
- Lay Flat Report Cover
- Color
- Clear
- Material
- Polypropylene
- File Fastener Type
- Flexible Fastener
- Paper Capacity
- 0.5"
- Features
- Flexible, PVC-free, Durable, Clear Overlay, Non-stick, Lay Flat, Sturdy
- Sheet Capacity
- 50
- Weight
- 0.345 lbs
- Package Type
- Retail
- Assembly Required
- No
- Accessibility
- Book Fold
- Sheet Standard
- Letter
- Number of Fasteners
- 3
- Fastener Material
- Plastic
- Spine Color
- Gray
- Front Cover Color
- Clear
- Cover Material
- Polypropylene
- Sheet Type
- Punched
- Report Cover Quantity
- 1
Dimensions
- Size
- 8.5 x 11
- Sheet Size
- 8.5 x 11
- File Size
- Letter
Description
Cover,Lay Flat Report,Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.