Rust Preventative, Water Based

  • Mfr # DC5
  • Zoro # G7497402
product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

For Use On
Ferrous Metals for Removal of Oxidation and Brightening of Some Non-Ferrous Metals
Container Type
Pail
Container Size
5 gal
Color
Amber
Fragrance
Unscented
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DC5
Zoro #
G7497402
UPC #
856116003059
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Rust Preventative
For Use On
Ferrous Metals for Removal of Oxidation and Brightening of Some Non-Ferrous Metals
Container Type
Pail
Color
Amber
Fragrance
Unscented
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
RoHS
Cleaner Chemical Product Grouping
Rust Inhibitor
Application Method
Dip, spray or flow coat
VOC Content
1 %
Application Temperature
50 Degrees F or Above
Coverage
Varies
Includes Chemical
None
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Features
Water Based Liquid Rust Preventative, Dries to The Touch and Does Not Attract Dirt or Dust When Dry
Net Weight
5 gal
Rinse Required
Yes
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
No Series
Properties
Biodegradable, Nonflammable
Application
Ferrous Metals
VOC Content Weight Percentage_x
1%
Form
Liquid
Flammability
Yes
Minimum Operating Temperature
50 Degrees F
Biodegradability
Yes
For Use On_x
Ferrous Metals for Removal of Oxidation and Brightening of Some Non-Ferrous Metals

Description

Corrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Medium Indoor Life Expectancy, Light Removability, Min. Operating Temp. 50 Degrees F, Lubricant Container Pail, Container Size 5 gal, Lubricant Color Clear, Net Weight 5 gal, Chemical Base Water, VOC Content 1 Percent, Standards RoHS

Ratings & reviews