Filter, Rectangular, 11/16
- Mfr # PA10141
- Zoro # G7503271
product price:Â
$
23.69
/ea
Key Features
Height
11/16 in
Width
8 13/32 in
Features
Cabin Air Filter Element
Element Only - Automotive Filters
Yes
Description/Special Features
Cabin Air Filter Element
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PA10141
- Zoro #
- G7503271
- UPC #
- 00791440113282
- Country of Origin
- China
Dimensions
- Height
- 11/16 in
- Width
- 8 13/32 in
- Length
- 9 5/16 in
- Overall Width
- 8 13/32 in
- Overall Height
- 11/16 in
- Overall Length
- 9 5/16 in
- Wire Rope Length
- 9 5/16 in
- Fits Chest Size
- Cabin Air Filter Element
Details
- Item
- Cabin Air FIlter
- Features
- Cabin Air Filter Element
- Element Only - Automotive Filters
- Yes
- Description/Special Features
- Cabin Air Filter Element
- Air Filter Design
- Rectangular
- Air Filter Type - Automotive
- Cabin Air Filter
- Product Type
- Cabin Air Filter
- Baldwin Interchange
- PA10141
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 11/16 in, Width 8 13/32 in, Length 9 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.