Shop HAPCO-ELMAR
See all product information
Create Account
10 qt. Rectangular Trash Can
- Mfr # SB4060SAND
- Zoro # G7503355
product price:Â
$
113.99
/pk of 12, $9.50/ea
Free Shipping & Returns
Key Features
Container Capacity
10 qt
Container Shape
Rectangular
Color
Sand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB4060SAND
- Zoro #
- G7503355
- UPC #
- 810017724550
- Country of Origin
- United States
- Container Capacity
- 10 qt
- Item
- Trash Can
- Container Shape
- Rectangular
- Color
- Sand
Description
SB4060SAND-Essential 10 Qt. Rectangular Wastebasket with Lightly Textured Surface and Built-In Bumpers, Sand, 12/Pk
- Made 100% in the USA
- Easy to clean and maintain with damp cloth
- Our wastebaskets are both attractive and rugged
- Manufactured one piece unit made of high density polyethylene
- Will not rust, dent, leak or crack
- These wastebaskets feature built in bumpers for a complete look at a value price
- Lightly textured surface disguises and spills or scratches
- Easy to clean and maintain with long lasting durability
- Sold in case packs of 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.