Shop ZORO SELECT

StrappingSealer, Polyester;Polypropylene

  • Mfr # 52YU56
  • Zoro # G7509875

product price: 
$
61.19
/ea

Key Features

For Use With
Plastic
Application
Heavy Duty
Material
Steel
Tool Weight
4 lb
Tool Joint Type
Crimp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
52YU56
Zoro #
G7509875
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 1/2 in
Overall Width
3 3/4 in
Min. Strapping Width
5/8 in
Max. Strapping Width
5/8 in
Fits Strap Width
5/8 in
Overall Length
19 1/2 in
Handle Length
17 in
For Strapping Width - Minimum
5/8 in
For Strapping Width - Maximum
5/8 in
Wire Rope Length
19 1/2 in
Length
19 1/2 in
Thickness
Up to 0.031 in

Details

Item
Strapping Sealer
For Use With
Plastic
Application
Heavy Duty
Material
Steel
Tool Weight
4 lb
Tool Joint Type
Crimp
Tool Tension Capacity
1,000 lb
Color
Silver
Handle Grip
No
Tensioner Application
High Strength
Seal Surface Type
Flat
Tool Action
Front Action
Standards
CE
Compatible Strapping
Polypropylene Strapping
Tool Type
Sealer Tool
Fits Strap Tensile
800 to 1000 lb
Tool Power Source
Manual
Crimping
2 Sided
Tool Strength
Heavy Duty
Handle Covering Material
Plastic
Tool Style
Front Action
Crimping Style
2 Sided
For Seal Type
Open Seals
Product Type
Strapping Sealer
For Seal Surface
Flat
For Strapping Material
Polyester, Polypropylene
Includes Handle Grip
No
Handle Grip Material
Plastic
Jointure Type
Crimp
Shell Material
Steel

Description

Strapping Sealer, Tool Power Source Manual, Tool Strength Heavy Duty, Tool Action Front Action, Fits Strap Width 5/8 in, Fits Strap Tensile 800 to 1000 lb, Tool Seal Type Open Seals, Tool Joint Type Crimp, Handle Length 17 in, Tool Weight 4 lb, Tool Tension Capacity 1,000 lb, Tool Style Front Action, Tensioner Application High Strength, Min. Strapping Width 5/8 in, Max. Strapping Width 5/8 in, Overall Height 1 1/2 in, Compatible Seal Type Open Seals, Battery Voltage Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.