This item is Discontinued.

This item is Discontinued.
Cutlery for Cutlerease Dispensing System, Knife, 6, Black, PK960 (Discontinued)
Mfr #
CEASEKN960BL
Zoro #
G7514029
UPC # 10074506602669
Country of Origin China
Category Disposable Cutlery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CEASEKN960BL
- Zoro #
- G7514029
- UPC #
- 10074506602669
- Country of Origin
- China
Dimensions
- Length
- 7"
Details
- Disposable Cutlery Grouping
- Knife
- Disposable Foodware Color
- Black
- Foodservice Item Weight
- Mediumweight
- Basic Foodware Material
- Polystyrene
- Green Certification or Other Recognition
- IEE99910
- Weight
- 8.5 lbs
- Standards
- IEE99910
- Color
- Black
- Material
- Polystyrene
- Item
- Utensils
Description
WNA Cutlery for Cutlerease Dispensing System, Knife, 6", Black, 960/Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.