This item is Discontinued.

Eco-Products Cutlery for Cutlerease Dispensing System, Knife, 6", White, PK960 EP-CE6KNWHT

This item is Discontinued.

Eco-Products

Cutlery for Cutlerease Dispensing System, Knife, 6", White, PK960 (Discontinued)

Mfr # EP-CE6KNWHT
Zoro # G7514555
UPC # 644632932881
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EP-CE6KNWHT
Zoro #
G7514555
UPC #
644632932881
Country of Origin
United States

Dimensions

Length
6"

Details

Disposable Cutlery Grouping
Knife
Disposable Foodware Color
White
Basic Foodware Material
PLA
Material
PLA
Color
White
Green Certification or Other Recognition
BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability
For Use With
Cutlerease Dispenser
Weight
11.9 lbs
Standards
ASTM Certified Compostable
Item
Utensils

Description

Compostable cutlery with high heat tolerance. Easy to use in the Cutlerease Dispensing System. Renewable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.