This item is Discontinued.

This item is Discontinued.
Cutlery for Cutlerease Dispensing System, Fork, 6", White, PK960 (Discontinued)
Mfr #
EP-CE6FKWHT
Zoro #
G7515386
UPC # 644632932898
Country of Origin United States
Category Disposable Cutlery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-CE6FKWHT
- Zoro #
- G7515386
- UPC #
- 644632932898
- Country of Origin
- United States
- Disposable Cutlery Grouping
- Fork
- Disposable Foodware Color
- White
- Basic Foodware Material
- PLA
- Color
- White
- Weight
- 11.5 lbs
- Standards
- ASTM Certified Compostable
- For Use With
- Cutlerease Dispenser
- Item
- Utensils
- Green Certification or Other Recognition
- BPI Certified Compostable; Meets ASTM D6400 Standards for Compostability
- Material
- PLA
Dimensions
- Length
- 6"
Description
Compostable cutlery with high heat tolerance. Easy to use in the Cutlerease Dispensing System. Renewable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.