Lead Extensions, 50 ft.
- Mfr # 7-7552
- Zoro # G7539025
product price:Â
$
1,246.99
/ea
Free Shipping & Returns
Key Features
Welding Processes
Plasma Cutting
For Use With
Thermal Dynamics Cut Master Plasma Systems
Compatible with Brand
ESAB
Application
Plasma Torch 50 ft Lead Extension for Victor
Features
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-7552
- Zoro #
- G7539025
- UPC #
- 699488760812
- Country of Origin
- Mexico
- Item
- Lead Extensions
- Welding Processes
- Plasma Cutting
- For Use With
- Thermal Dynamics Cut Master Plasma Systems
- Compatible with Brand
- ESAB
- Application
- Plasma Torch 50 ft Lead Extension for Victor
- Features
- 50 ft
- Compatible with Model
- 7-5260, 7-5263
- For Plasma Torch Type
- Handheld, Machine
- Compatible with Series
- SL100, SL60
- Cutting Configuration
- Extended Reach Cutting
- For Plasma Torch Model
- 7-5260, 7-5263
- Process
- Plasma Cutting
- For Plasma Torch Series
- SL100, SL60
- Compatible Product Type
- Thermal Dynamics Cut Master Plasma Systems
Dimensions
- Fits Chest Size
- 50 ft
Description
Lead Extensions, Compatible with Model 7-5260, 7-5263, Compatible with Series SL100, SL60, Compatible with Brand ESAB, Cutting Configuration Extended Reach Cutting, Welding Processes Plasma Cutting, Features 50 ft, For Plasma Torch Type Handheld, Machine, For Use With Thermal Dynamics Cut Master Plasma Systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.