PowerBit, L:3", PKG5, BitSize:3mm
- Mfr # AM-3MM-3-5PK
- Zoro # G7540197
product price:Â
$
163.99
/pk of 5, $32.80/ea
Free Shipping & Returns
Key Features
Bit Style
Hex
Overall Length
3 in
Hex Shank Size
1/4 in
SAE or Metric
Metric
Shank Style
Hex Power Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM-3MM-3-5PK
- Zoro #
- G7540197
- UPC #
- 697099639046
- Country of Origin
- United States
- Item
- Power Bit
- Bit Style
- Hex
- SAE or Metric
- Metric
- Shank Style
- Hex Power Drive
- Finish
- Unfinished
- Material
- S2 Steel
- Fastening Tool Item
- Power Bit
- Single End/Double End
- Single End
- Impact Rated
- Impact Rated
- Fastening Tool Material
- S2 Steel
- Application - Tools
- Power
- For Use With
- Power Tool
- Tip Type
- Standard
- Application
- Driving Screws
- Shank Shape
- Hex
- Head Style
- Hex
- Compatible Product Type
- Power Tool
- Product Type
- Power Bit
- Measurement System
- Metric
- For Tool Type
- Power
- End Design
- Single End
- Includes Bit Holder
- Bit Holder Not Included
- Shell Material
- S2 Steel
- Traction Material
- S2 Steel
Dimensions
- Overall Length
- 3 in
- Hex Shank Size
- 1/4 in
- Overall Bit Length
- 3 in
- Fastening Tool Tip Size
- 3 mm
- Shank Size
- 1/4 in
- Point Size
- 3mm
- Tip Size
- 3.0mm
- Bit Industry Size
- 3 mm
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Power Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 3 mm, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 in, Metric, Finish Unfinished, Impact Rated Impact Rated, For Use With Power Tool, Power Bit, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.