Pattern Block Activity Cards
- Mfr # 8837
- Zoro # G7542336
product price:Â
$
11.19
/ea
Key Features
Material
Card Stock
Color
Multi
Recommended Age
4-8 Years
Recommended Grade
Grade PK-3
Includes
20 cards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8837
- Zoro #
- G7542336
- UPC #
- 832382009131
- Country of Origin
- China
- Material
- Card Stock
- Color
- Multi
- Recommended Age
- 4-8 Years
- Recommended Grade
- Grade PK-3
- Includes
- 20 cards
Description
Great for use at centers!
Set of 20 colorful patterns, printed on 8-5/8" x 11" sturdy card stock.
Set of 20 colorful patterns, printed on 8-5/8" x 11" sturdy card stock.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.