Read, Sort + Write - Phonics
- Mfr # SC860648
- Zoro # G7544917
product price:Â
$
13.15
/ea
Key Features
Recommended Age
5-8 Years
Recommended Grade
Grade K-2
Material
Paper
Includes
1 book
Color
Multi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC860648
- Zoro #
- G7544917
- UPC #
- -
- Country of Origin
- United States
Details
- Recommended Age
- 5-8 Years
- Recommended Grade
- Grade K-2
- Material
- Paper
- Includes
- 1 book
- Color
- Multi
Description
Young learners will love these super-fun activities they can do all by themselves! Kids read, sort, and write words with short vowels, long vowels, blends, digraphs, and more. Along the way, they boost a network of essential literacy skills. These playful reproducible pages are no-prep and perfect for seatwork, centers, or send-home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.