Shop SCHOLASTIC TEACHING RESOURCES
See all product information
Create Account
First Little Readers Books, Guided Reading Level B, 5 Sets of 20 Titles
Mfr # SC522302
Zoro # G7546335
product price:Ā
$
83.19
/ea
Key Features
Recommended Age
4-7 Years
Recommended Grade
Grade PK-2
Material
Paper
Includes
5 Copies of 20 Titles
Color
Multi
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC522302
- Zoro #
- G7546335
- UPC #
- -
- Country of Origin
- China
Details
- Recommended Age
- 4-7 Years
- Recommended Grade
- Grade PK-2
- Material
- Paper
- Includes
- 5 Copies of 20 Titles
- Color
- Multi
Description
By Liza Charlesworth
Correlated with Guided Reading Level B!
Jump start your early reading program with this BIG collection of kid-pleasing little books correlated with Guided Reading Level B. Inside the sturdy storage box, you'll find 100 full-color books (5 x 20 titles) PLUS a great teaching guide packed with lessons, tips, and literacy-boosting reproducibles. A great value and a must-have resource for every preKĀ2 classroom!
Includes 5 copies of these 20 titles:
1. WHAT JUMPS?
2. IN MY POCKET
3. WHAT DO MONSTERS EAT?
4. ANIMAL CRACKERS
5. FARM TWINS
6. THE MISSING MONSTER
7. MY MEATBALL
8. GROWING UP
9. I WISH I WERE A BIRD
10. TINY THINGS
11. GINGERBREAD BOY
12. WHAT FLIES?
13. BIGGER
14. I LIKE SOCKS
15. MEET MY BABY BROTHER
16. COME OVER
17. PARTY SHAPES
18. THE WHEELS ON THE BUS
19. CLOUD PICTURES
20. ICE CREAM SCOOPS
20 eight-page storybooks plus a 32-page teaching guide storybooks are 5.5.x 5.5; teaching guide is 8 x 10 7/8
Correlated with Guided Reading Level B!
Jump start your early reading program with this BIG collection of kid-pleasing little books correlated with Guided Reading Level B. Inside the sturdy storage box, you'll find 100 full-color books (5 x 20 titles) PLUS a great teaching guide packed with lessons, tips, and literacy-boosting reproducibles. A great value and a must-have resource for every preKĀ2 classroom!
Includes 5 copies of these 20 titles:
1. WHAT JUMPS?
2. IN MY POCKET
3. WHAT DO MONSTERS EAT?
4. ANIMAL CRACKERS
5. FARM TWINS
6. THE MISSING MONSTER
7. MY MEATBALL
8. GROWING UP
9. I WISH I WERE A BIRD
10. TINY THINGS
11. GINGERBREAD BOY
12. WHAT FLIES?
13. BIGGER
14. I LIKE SOCKS
15. MEET MY BABY BROTHER
16. COME OVER
17. PARTY SHAPES
18. THE WHEELS ON THE BUS
19. CLOUD PICTURES
20. ICE CREAM SCOOPS
20 eight-page storybooks plus a 32-page teaching guide storybooks are 5.5.x 5.5; teaching guide is 8 x 10 7/8