Shop RIDGID
See all product information
Create Account
Retaining Ring
- Mfr # 44725
- Zoro # G7546831
product price:Â
$
18.49
/ea
Key Features
Impact Rated
No
For Use With Mfr. Model Number
15682, 41855
Fits Brand
Ridgid
Number of Pieces
2
Product Type
Ring Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44725
- Zoro #
- G7546831
- UPC #
- 095691447258
- Country of Origin
- Korea, Republic of
Details
- Item
- Retaining Ring
- Impact Rated
- No
- For Use With Mfr. Model Number
- 15682, 41855
- Fits Brand
- Ridgid
- Number of Pieces
- 2
- Product Type
- Ring Assembly
- For Use With
- 300/300A Power Drive
- Compatible Mfr. Model No.
- 15682, 41855
- Compatible Threader Series
- 300
- Compatible Threader Mfr. Model No.
- 15682, 41855
- Compatible Manufacturer Part Number
- 15682, 41855
- Compatible Threader Manufacturer Part Number
- 15682, 41855
- Compatible Product Type
- 300/300A Power Drive
Description
Retaining Ring, Compatible Threader Grainger Part Number 1VXG8, 3Z987, Compatible Threader Manufacturer Part Number 15682, 41855, Compatible Threader Series 300, Product Type Ring Assembly, Fits Brand Ridgid, For Use With 300/300A Power Drive, Impact Rated No, Number of Pieces 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.