Shop RIDGID
See all product information
Create Account
Chain Assembly
- Mfr # 72092
- Zoro # G7548931
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Impact Rated
No
For Use With Mfr. Model Number
36273, 40165, 40170, 40205, 72037
Fits Brand
Ridgid
Product Type
Chain Assembly
Tool Length
7 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72092
- Zoro #
- G7548931
- UPC #
- 095691720924
- Country of Origin
- Korea, Republic of
Dimensions
- Tool Length
- 7 1/4 in
Details
- Item
- Chain Assembly
- Impact Rated
- No
- For Use With Mfr. Model Number
- 36273, 40165, 40170, 40205, 72037
- Fits Brand
- Ridgid
- Product Type
- Chain Assembly
- Compatible with Manufacturer Model Number
- 36273, 40165, 40170, 40205, 72037
- Compatible with Brand
- Ridgid
- Compatible Product Type
- Chain Vise
- Compatible Manufacturer Part Number
- 36273, 40165, 40170, 40205, 72037
- Compatible Manufacturer Model Number
- 36273, 40165, 40170, 40205, 72037
- Compatible with Manufacturer Model No.
- 36273, 40165, 40170, 40205, 72037
- Compatible with Mfr. Model No.
- 36273, 40165, 40170, 40205, 72037
- For Use with Mfr Model Number
- 36273, 40165, 40170, 40205, 72037
- Compatible Pump Manufacturer Part Number
- 36273, 40165, 40170, 40205, 72037
- Compatible Mfr. Model Number
- 36273, 40165, 40170, 40205, 72037
- For Manufacturer Part Number
- 36273, 40165, 40170, 40205, 72037
- Compatible with Mfr. Model Number
- 36273, 40165, 40170, 40205, 72037
Description
Chain Assembly, Product Type Chain Assembly, Compatible Product Type Chain Vise, Tool Length 7 1/4 in, Compatible with Brand Ridgid, Compatible Grainger Part Number 13C594, Compatible with Manufacturer Model Number 36273, 40165, 40170, 40205, 72037
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.