Proofreading Marks Chart
- Mfr # TCR7696
- Zoro # G7557745
product price:Â
$
4.59
/ea
Sold in multiples of 2 for
$9.18
Key Features
Color
Multi
Material
Paper
Recommended Grade
Grade 6+
Recommended Age
11+ Years
Includes
1 chart
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCR7696
- Zoro #
- G7557745
- UPC #
- 88231976967
- Country of Origin
- United States
Details
- Color
- Multi
- Material
- Paper
- Recommended Grade
- Grade 6+
- Recommended Age
- 11+ Years
- Includes
- 1 chart
Description
Convenient, useful learning tools that decorate as they educate! Each chart measures 17" by 22". Related lessons and activities are provided on the back of every chart.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.