Shop QUICKCABLE
See all product information
Create Account
Stud Post Conversion Kit, Silver, PK4
- Mfr # 5514-525-004
- Zoro # G7559325
product price:Â
$
11.25
/pk of 4, $2.81/ea
Key Features
Color
Silver
Connection Material
Lead
Connection Type
Screw
Stud Size
3/8"-16
Polarity
Negative, Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5514-525-004
- Zoro #
- G7559325
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Size
- 3/8"-16
- Length
- 13/16 in
- Width
- 13/16 in
- Overall Height
- 1 1/8 in
- Fits Chest Size
- Steel Insert
Details
- Item
- Stud Post Conversion Kit
- Color
- Silver
- Connection Material
- Lead
- Connection Type
- Screw
- Polarity
- Negative, Positive
- Features
- Steel Insert
- Type
- Stud to Top Post
- Attachment Type
- Top
- Compatible Product Type
- Battery Post Conversion
- Connector Type
- Positive/Negative
- Material
- Lead
- Shell Material
- Lead
- Wire Color
- Silver
Description
Stud Post Conversion Kit, Color Silver, Connection Type Screw, Connection Material Lead, Features Steel Insert, Attachment Type Top, Compatible Product Type Battery Post Conversion, Gauge -, Length 13/16 in, Material Lead, Overall Height 1 1/8 in, Polarity Negative, Positive, Stud Size 3/8 In.-16, Width 13/16 in, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.