Learning Mats - Patterns, Grades PreK-1
- Mfr # SC823964
- Zoro # G7561805
product price:
$
16.19
/ea
Key Features
Recommended Age
4-6 Years
Recommended Grade
Grade PK-1
Includes
10 two-sided mats, 105 shape tiles, Activity guide
Material
Paper
Color
Multi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC823964
- Zoro #
- G7561805
- UPC #
- -
- Country of Origin
- China
- Recommended Age
- 4-6 Years
- Recommended Grade
- Grade PK-1
- Includes
- 10 two-sided mats, 105 shape tiles, Activity guide
- Material
- Paper
- Color
- Multi
Description
Here's a new fun way to teach essential reading and math skills. The learning kits in this collection offer students fun ways to practice essential skills. Colorful mats, picture cards, manipulatives tiles, and markers make learning an adventure as students develop mastery in the essential building blocks of academic success. Each kit comes with an activity guide with suggestions for use.
The kit helps children practice these key skills:
• Recognize simple patterns
• Describe, extend, and explain the next element in a simple, repeating pattern (problem solving and prediction)
• Sort and organize shapes
• Identify and describe five geometric shapes: circle square, star, triangle, rectangle
Includes:
• 10 two-sided mats
• 105 shape tiles
• Activity guide
The kit helps children practice these key skills:
• Recognize simple patterns
• Describe, extend, and explain the next element in a simple, repeating pattern (problem solving and prediction)
• Sort and organize shapes
• Identify and describe five geometric shapes: circle square, star, triangle, rectangle
Includes:
• 10 two-sided mats
• 105 shape tiles
• Activity guide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.