Panel Air Filter, Rectangular
- Mfr # PA3421
- Zoro # G7566754
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Height
2 9/16 in
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA3421
- Zoro #
- G7566754
- UPC #
- 791440025608
- Country of Origin
- United States
- Air Filter Type - Automotive
- Engine Air Filter
- Air Filter Design
- Rectangular
- Element Only - Automotive Filters
- No
- Description/Special Features
- Panel Air Element
- Item
- Automotive Air Filter
- Filter Design
- Panel
- Type
- Element/Panel
- Features
- Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
- Shape
- Rectangular
- Compatible Vehicle Type
- Buses
- Media Material
- Cellulose, Paper
- Use Location
- Engine
- Standards
- ISO 9001:2015
- Fit Type
- Vehicle Specific
- Product Type
- Air Filter Element
- Baldwin Interchange
- PA3421
Dimensions
- Height
- 2 9/16 in
- Width
- 9 in
- Length
- 32 in
- Overall Width
- 9 in
- Overall Height
- 2 9/16 in
- Overall Length
- 32 in
- Wire Rope Length
- 32 in
- Fits Chest Size
- Panel Air Filters Protect Vehicles and Equipment Through Efficient Removal of Airborne Contaminants
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 2 9/16 in, Width 9 in, Length 32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.