Shop PANASONIC
See all product information
Create Account
Module, Smart Action Motion Sensor
- Mfr # FV-MSVK1
- Zoro # G7567287
product price:Â
$
26.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Timing Range
20 min
Fits
WhisperGreen Select Series
For Use With
WhisperGreen Select Series
Agency Compliance
cUL, UL listed
Type
Speed Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FV-MSVK1
- Zoro #
- G7567287
- UPC #
- 885170180062
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 3 3/4 in
- Overall Depth
- 2 in
- Overall Width
- 1 2/3 in
Details
- Timing Range
- 20 min
- Fits
- WhisperGreen Select Series
- For Use With
- WhisperGreen Select Series
- Item
- Speed Control
- Agency Compliance
- cUL, UL listed
- Type
- Speed Control
- Plate Color
- Black
- Switch Color
- Black
- Product Type
- Speed Control
- Standards
- cUL Listed, UL Listed
- Control Range
- 0 to 20 min Timer
- Material
- Polypropylene
- Color
- Black
Description
Speed Control, Plate Color Black, Switch Color Black, Overall Height 3 3/4 in, Overall Width 1 2/3 in, Overall Depth 2 in, Standards cUL Listed, UL Listed, Product Type Speed Control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.