Shop MONOPRICE

Patch Cord, Cat 6, Flexboot, Black, 100 ft.

  • Mfr # 9828
  • Zoro # G7568556

product price: 
$
35.35
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Length - Patch Cord
100 ft
Cable Shape
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9828
Zoro #
G7568556
UPC #
844660098287
Country of Origin
Philippines
Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Cable Type
Category 6
Performance Category
6
Plenum Rated
No
Jacket Material - Wire and Cable
PVC
Wire Gauge
24 AWG
Jacket Color
Black
NEC Article and Type
800 CMG
Connector Type
RJ45 - 8P8C
Fire Rating - Data Cable
Commercial
Shielded
Unshielded
Shielding
None
Jacket Material
PVC
Category - Data Cable
6
Item - Data Cable
Voice and Data Patch Cord
Category Type
6
Boot Type
Flexboot
Temp. Range
-40 Degrees to 167 Degrees F
Color
Black
Features
Stranded, Snagless, Booted
Insulation Material
Polyethylene
End 2 Boot Type
Flexboot
Maximum Frequency
550 MHz
End 1 Boot Type
Flexboot
Fire Rating
Commercial
Maximum Operating Temperature
167 Degrees F
Conductor Gauge
24 AWG
Minimum Operating Temperature
-40 Degrees F
Conductor
Pure Bare Copper
Category
Cat6
Cable Gauge
24AWG
Cable Construction
Stranded (with Spine)
RJ45 Plug
8P8C 50U" Gold Plated
Wire Color
Black
End 1 Gender
Male
End 2 Gender
Male

Dimensions

Length - Patch Cord
100 ft
Length
100 ft
Conductor Size - Data Cable
24 AWG
Overall Length
100 ft
Cable Diameter
6.2 mm
Bandwidth
250MHz (Tested up to 550MHz)
Wire Rope Length
100 ft
Cable Length
100 ft
Wire Size
24 AWG

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 100 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.