Shop WARING COMMERCIAL
See all product information
Create Account
CouplingReplacementKit, 2-7/8inW
- Mfr # CAC104
- Zoro # G7571496
product price:Â
$
71.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
4 1/8 in
Width
2 7/8 in
For Use With
Heavy-Duty Big Stix(R)
Height
1 3/4 in
Material
Nylon, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAC104
- Zoro #
- G7571496
- UPC #
- 040072014390
- Country of Origin
- China
Dimensions
- Depth
- 4 1/8 in
- Width
- 2 7/8 in
- Height
- 1 3/4 in
- Overall Height
- 1 3/4 in
- Overall Width
- 2 7/8 in
- Overall Depth
- 4 1/8 in
Description
Coupling Replacement Kit, Product Type Coupling Replacement Kit, For Use With Heavy-Duty Big Stix(R), Compatible with Brand Waring, Compatible with Grainger Part Number 6FVD0, 6FVD1, 6FVD2, 6FVD3, 6FVD4, Compatible with Manufacturer Model Number WSB50, WSB55, WSB60, WSB65, WSB70, WSBPPWA, Overall Depth 4 1/8 in, Overall Width 2 7/8 in, Overall Height 1 3/4 in, Material Nylon, Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.