This item is Discontinued.

Uncle Mikes Light Case, Black 88181

This item is Discontinued.

Uncle Mikes

Light Case, Black (Discontinued)

Mfr # 88181
Zoro # G7573526
UPC # 043699881819
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88181
Zoro #
G7573526
UPC #
043699881819
Country of Origin
Germany

Dimensions

Length (In.)
2 13/100 in
Width (In.)
3 22/25 in
For Belt Width
2 1/4 in
Fits Chest Size
Open or Closed Designs Depending on Flashlight Design

Details

Item
Flashlight Pouch
Material
Nylon
Color
Black
Includes
Case
For Use With
Surefire 6P and Streamlight Scorpion
Features
Open or Closed Designs Depending on Flashlight Design
Item - Tactical Pouches
Flashlight Pouch
Sub-Category
Light and Radio Pouches
Closure Style - Tactical Pouches
Snap
Holds
Flashlight
Closure
Snap
Closure Style
Snap
Fits
Belt
Type
Flashlight Pouch
Shell Material
Nylon
Wire Color
Black
Compatible Product Type
Surefire 6P and Streamlight Scorpion

Description

Flashlight Pouch, Flashlight Pouch, Color Black, Material Nylon, Length (In.) 2 13/100 in, Width (In.) 3 22/25 in, Fits Belt, For Use With Surefire 6P and Streamlight Scorpion, Features Open or Closed Designs Depending on Flashlight Design, Includes Case, Holds Flashlight, Closure Style Snap, For Belt Width 2 1/4 in, Flashlight Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.