Shop MILLER ELECTRIC
See all product information
Create Account
Handle, Ribbed Thread, Ribbed Thread
- Mfr # 105Z55R
- Zoro # G7574856
product price:Â
$
28.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
150, 150V, 17, 17F, 17V, 24F, 9, 9F, 9V
Application
Ribbed Thread
Compatible with Brand
Weldcraft
Welding Processes
TIG Welding (GTAW)
Compatible with Model
17,17F,17FV,17FVB,17HP,17HPV,17V,24,24HP,24V,9,9F,9FVB,9HP,9P,9V,9VB,HW-17,HW-17F,HW-17R,HW-24,HW-9,HW-9F,HW-9R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-9,PTA-9F,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-24,WP-24F,WP-24FV,WP-9,WP-9F,WP-9FV,WP-9V,WP-R17F,WP-R17FV,WP-R9F,WP-R9FV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105Z55R
- Zoro #
- G7574856
- UPC #
- 696738102620
- Country of Origin
- United States
Details
- Item
- TIG Torch Handle
- For Use With
- 150, 150V, 17, 17F, 17V, 24F, 9, 9F, 9V
- Application
- Ribbed Thread
- Compatible with Brand
- Weldcraft
- Welding Processes
- TIG Welding (GTAW)
- Compatible with Model
- 17,17F,17FV,17FVB,17HP,17HPV,17V,24,24HP,24V,9,9F,9FVB,9HP,9P,9V,9VB,HW-17,HW-17F,HW-17R,HW-24,HW-9,HW-9F,HW-9R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-9,PTA-9F,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-24,WP-24F,WP-24FV,WP-9,WP-9F,WP-9FV,WP-9V,WP-R17F,WP-R17FV,WP-R9F,WP-R9FV
- Reference Number
- 105Z55R
- Grip Type
- Ribbed
- Compatible with Series
- 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9
- Compatible Series
- 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9
Description
TIG Torch Handle, Compatible with Series 17, 24, 9, A-125, A-150, A-80, HW-17, HW-24, HW-9, PTA-17, PTA-9, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 24, 24HP, 24V, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, HW-17, HW-17F, HW-17R, HW-24, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-9, PTA-9F, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-24, WP-24F, WP-24FV, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R9F, WP-R9FV, Welding Processes TIG Welding (GTAW)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.