Shop RHEEM
See all product information
Create Account
Anode
- Mfr # SP11309C
- Zoro # G7582696
product price:Â
$
33.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Magnesium
Fits Brand
Rheem, Vangaurd
For Use With Mfr. Model Number
22V30FM1/554525, 22V40FM1/520254, 22V50FM1/519685, 22V50FM1/580524, 22VR40FN/582078, 22VR50FN/582085, 42V40FV/493596, 43VP40E2/597409, 43VP40E2EL/600123, 43VP50E2/597416, 43VP50E2EL/600130, 82V52/523750, PDV40/601182, PDV50/601199
Material of Construction
Magnesium
Size
44 3/8 in L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP11309C
- Zoro #
- G7582696
- UPC #
- 020352380667
- Country of Origin
- China
- Item
- Anode
- Material
- Magnesium
- Fits Brand
- Rheem, Vangaurd
- For Use With Mfr. Model Number
- 22V30FM1/554525, 22V40FM1/520254, 22V50FM1/519685, 22V50FM1/580524, 22VR40FN/582078, 22VR50FN/582085, 42V40FV/493596, 43VP40E2/597409, 43VP40E2EL/600123, 43VP50E2/597416, 43VP50E2EL/600130, 82V52/523750, PDV40/601182, PDV50/601199
- Material of Construction
- Magnesium
- Compatible Manufacturer Part Number
- 22V30FM1/554525, 22V40FM1/520254, 22V50FM1/519685, 22V50FM1/580524, 22VR40FN/582078, 22VR50FN/582085, 42V40FV/493596, 43VP40E2/597409, 43VP40E2EL/600123, 43VP50E2/597416, 43VP50E2EL/600130, 82V52/523750, PDV40/601182, PDV50/601199
- Market
- Commercial
- Compatible Product Type
- Water Heaters
- Features
- OEM Genuine Factory Authorized Part(TM)
Description
Anode, Compatible Manufacturer Part Number 22V30FM1/554525, 22V40FM1/520254, 22V50FM1/519685, 22V50FM1/580524, 22VR40FN/582078, 22VR50FN/582085, 42V40FV/493596, 43VP40E2/597409, 43VP40E2EL/600123, 43VP50E2/597416, 43VP50E2EL/600130, 82V52/523750, PDV40/601182, PDV50/601199, Material Magnesium, Compatible Grainger Part Number 1PLV6, 3CFK5, 3WA61, 3WA71, 4FTP5, 4FTP6, 5AU69, 5AU70, 6FGU9, 6FGV0, 6FGV1, 6FGV2, 6FGV3, 6FGV4, Product Type Anode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.